Zoro Homepage

Luria Agar, Caplet, PK50

  • Mfr # L24025-1000.0

  • Zoro # G203559968


product price: $336.99
/pk 50, $6.74/ea
Free Shipping & Returns

Key Features

Solubility
Water
Container Size
1 Each
Purity
95 %
Storage Temp.
Room Temperature
Product Type
Agar - Luria - Miller's LB Agar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24025-1000.0
Zoro #
G203559968
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Each

Details

Solubility
Water
Item
Agar - Luria - Miller's LB Agar
Purity
95 %
Storage Temp.
Room Temperature
Product Type
Agar - Luria - Miller's LB Agar
Form
Capsule
Shelf Life
18 mo
Chemical Grade
Lab
Solubility Type
Water with Heat
Storage Temperature
Room Temperature
Special Information
Capsules contain all necessary ingredients for maintenance and propagation of E. coli.
Chemical Formula
C14H24O9
Quantity
50
Application
Propagation and Maintenance of E
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
1 kg
CAS Number
7647-14-5, 77-86-1/1185-53-1, 8013-01-2, 9002-18-0, 91079-40-2
REMOVE - Previous PI Node
Molecular Biology Reagents

Description

Agar - Luria - Miller's LB Agar, CAS Number 7647-14-5, 77-86-1/1185-53-1, 8013-01-2, 9002-18-0, 91079-40-2, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information Capsules contain all necessary ingredients for maintenance and propagation of E. coli., Package Quantity 50

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.