Luria Agar, Granulated (Millers LB), 1kg
Mfr # L24022-1000.0
Zoro # G003561031
product price: $245.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Form
Granular
Purity
Greater Than 95%
Solubility
Water
Storage Temp.
Room Temperature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L24022-1000.0
Zoro #
G003561031
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Shelf Life
18 mo
Form
Granular
Purity
Greater Than 95%
Solubility
Water
Storage Temp.
Room Temperature
Item
Luria Agar (Millers LB)
Description
Luria Agar (Millers LB), Purity Greater Than 95 Percent, Container Size 1 kg, Form Granular, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.