Luria Agar, Powder (Millers LB), 1kg
Mfr # L24020-1000.0
Zoro # G003559724
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Container Size
1 kg
Product Type
Agar - Luria - Miller's LB Agar
Solubility
Water
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L24020-1000.0
Zoro #
G003559724
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Item
Agar - Luria - Miller's LB Agar
Shelf Life
18 mo
Product Type
Agar - Luria - Miller's LB Agar
Solubility
Water
Form
Powder
Storage Temp.
Room Temperature
Purity
95 %
Storage Temperature
Room Temperature
Special Information
pH (4% solution at 25 Degrees C): 6.8 - 7.2
Chemical Grade
Lab
Features
Research or Further Manufacturing use only, not for Food or Drug use
Solubility Type
Water with Heat
REMOVE - Previous PI Node
Molecular Biology Reagents
CAS Number
7647-14-5, 8013-01-2, 9002-18-0, 91079-40-2
Chemical Formula
C14H24O9
Application
Propagation and Maintenance of E
Volume
1 kg
Description
Agar - Luria - Miller's LB Agar, CAS Number 7647-14-5, 8013-01-2, 9002-18-0, 91079-40-2, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH (4 Percent solution at 25 Degrees C): 6.8 - 7.2
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.