Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luria Broth, 1 Each, Caplet, PK1000

  • Mfr # L24041-1000.0

  • Zoro # G303560512


product price: $331.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Container Size
1 Each
Form
Capsule
Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Shelf Life
18 mo
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24041-1000.0
Zoro #
G303560512
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Each

Details

Form
Capsule
Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Item
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Shelf Life
18 mo
Purity
95 %
Solubility
Water
Storage Temp.
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
1 kg
Features
Research or Further Manufacturing use only, not for Food or Drug use
Chemical Grade
Lab
CAS Number
1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2
Application
Propagation and Maintenance of E
Solubility Type
Water
Quantity
1,000
Storage Temperature
Room Temperature

Description

LB Broth - Miller's LB Broth - 1 G Buffered Capsules, CAS Number 1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo, Package Quantity 1000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.