Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luria Broth, 2.5kg, Caplet, PK2500

  • Mfr # L24041-2500.0

  • Zoro # G103560507


product price: $646.99
/pk 2500, $0.26/ea
Free Shipping & Returns

Key Features

Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Form
Capsule
Storage Temp.
Room Temperature
Container Size
2.5 kg
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24041-2500.0
Zoro #
G103560507
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2.5 kg

Details

Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Form
Capsule
Item
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Storage Temp.
Room Temperature
Shelf Life
18 mo
Solubility
Water
Purity
95 %
Features
Research or Further Manufacturing use only, not for Food or Drug use
Solubility Type
Water
Application
Propagation and Maintenance of E
Volume
2.5 kg
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
2,500
Storage Temperature
Room Temperature
CAS Number
1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2
Special Information
pH (2.5% H2O @25 Degrees C): 6.8 - 7.2
Chemical Grade
Lab

Description

LB Broth - Miller's LB Broth - 1 G Buffered Capsules, CAS Number 1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information pH (2.5 Percent H2O @25 Degrees C): 6.8 - 7.2, Package Quantity 2500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.