Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luria Broth, 500g, Caplet, PK500

  • Mfr # L24041-500.0

  • Zoro # G203559999


product price: $175.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Container Size
500 g
Solubility
Water
Shelf Life
18 mo
Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24041-500.0
Zoro #
G203559999
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Storage Temp.
Room Temperature
Solubility
Water
Shelf Life
18 mo
Product Type
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Form
Capsule
Item
LB Broth - Miller's LB Broth - 1 G Buffered Capsules
Purity
95 %
CAS Number
1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2
Application
Propagation and Maintenance of E
Solubility Type
Water
Volume
500 g
Chemical Grade
Lab
Quantity
500
Storage Temperature
Room Temperature
Special Information
pH (2.5% H2O @25 Degrees C): 6.8 - 7.2
Features
Research or Further Manufacturing use only, not for Food or Drug use
REMOVE - Previous PI Node
Molecular Biology Reagents

Description

LB Broth - Miller's LB Broth - 1 G Buffered Capsules, CAS Number 1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information pH (2.5 Percent H2O @25 Degrees C): 6.8 - 7.2, Package Quantity 500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.