Zoro Homepage

Luria Broth, 5kg, Caplet, PK200

  • Mfr # L24045-5000.0

  • Zoro # G803560739


product price: $1,139.99
/pk 200, $5.70/ea
Free Shipping & Returns

Key Features

Product Type
LB Broth - Miller's LB Broth - 1 L Buffered Capsules
Shelf Life
18 mo
Solubility
Water
Form
Capsule
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24045-5000.0
Zoro #
G803560739
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Product Type
LB Broth - Miller's LB Broth - 1 L Buffered Capsules
Shelf Life
18 mo
Solubility
Water
Form
Capsule
Purity
95 %
Item
LB Broth - Miller's LB Broth - 1 L Buffered Capsules
Storage Temp.
Room Temperature
Special Information
BSE/TSE Free
Solubility Type
Water
Volume
5 kg
Application
Propagation and Maintenance of E
CAS Number
1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2
Features
RPI Media Is Now Available in Convenient Pre-Measured and Pre-Mixed Capsules
Chemical Grade
Lab
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
200

Description

LB Broth - Miller's LB Broth - 1 L Buffered Capsules, CAS Number 1185-53-1, 7647-14-5, 77-86-1, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo, Special Information BSE/TSE Free, Package Quantity 200

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.