Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luria Broth, High Salt Formula, Powder, 10 KG

  • Mfr # L24040-10000.0

  • Zoro # G204972407


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24040-10000.0
Zoro #
G204972407
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
10 in
Length
10 in

Description

For propagation and maintenance of E. Coli. High Salt Grade. Molecular Biology Grade.Dissolve 25 grams in 1 liter distilled waterAdjust the pH to 7.2Sterilize by autoclaving for 15 minutesIngredients:Tryptone: 10 g/lYeast: 5 g/lSodium Chloride: 10 g/l
Common Name: Miller's LB Broth
CAS Number: 91079-40-2, 8013-01-2, 7647-14-5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous free flowing, light beige
PPM Appearance: Clear,no to light ppt, light yellow
pH (2.5% H2O @25 °C): 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Good to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Shipping Weight: 25 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.