Zoro Homepage

Luria Broth (Millers LB Broth), 2kg

  • Mfr # L24040-2000.0

  • Zoro # G203559784


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Product Type
LB Broth - Miller's LB Broth - High Salt Formula
Purity
95 %
Form
Powder
Solubility
Water
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24040-2000.0
Zoro #
G203559784
UPC #
-
Country of Origin
United States

Dimensions

Container Size
2 kg

Details

Product Type
LB Broth - Miller's LB Broth - High Salt Formula
Item
LB Broth - Miller's LB Broth - High Salt Formula
Purity
95 %
Form
Powder
Solubility
Water
Storage Temp.
Room Temperature
Shelf Life
18 mo
Application
Propagation and Maintenance of E
Features
For Propagation and Maintenance of E
Volume
2 kg
Chemical Grade
Lab
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
BSE/TSE Free
Storage Temperature
Room Temperature
CAS Number
7647-14-5, 8013-01-2, 91079-40-2

Description

LB Broth - Miller's LB Broth - High Salt Formula, CAS Number 7647-14-5, 8013-01-2, 91079-40-2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.