Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Luria Broth Miller's Modified, 2 KG

  • Mfr # L24080-2000.0

  • Zoro # G704972556


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Height
10.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L24080-2000.0
Zoro #
G704972556
UPC #
-
Country of Origin
United States

Dimensions

Height
10.25 in
Width
4.88 in
Length
4.88 in

Description

For propagation and maintenace of E.Coli. Low Salt Formula. Molecular Biology Grade.Dissolve 15.5 grams in 1 liter distilled water and adjust the pH to 7.2. Sterilize by autoclaving for 15 minutes.Ingredients:Casein Digest Peptone: 10 g/L Yeast Extract: 5 g/LSodium Chloride: 0.5 g/L
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Light beige free flowing powder
DCM Appearance: Homogeneous, Free Flowing,Beige
PPM Appearance: Clear no to light ppt,light yellow
pH: 6.8 - 7.2
Microorganism (E. coli ATCC 23724): Good to Excellent
Microorganism (E. coli ATCC 33694): Good to Excellent
Microorganism (E. coli ATCC 33849): Fair to Excellent
Microorganism (E. coli ATCC 39403): Good to Excellent
Microorganism (E. coli ATCC 47014): Good to Excellent
Microorganism (E. coli ATCC 53868): Good to Excellent
Casein Peptone: 10.0 g/L
Yeast Extract: 5.0 g/L
Sodium Chloride: 0.5 g/l
Shipping Weight: 4.4099 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.