
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L12500-100.0
Zoro #
G504972459
UPC #
-
Country of Origin
United States
Description
High yield separation medium for isolation of mononuclear lymphocytes from whole blood. Sterile filtered polysucrose and diatrizoate solution with a low viscosity and density of 1.077 to 1.080 g/ml.
CAS Number: 7732-18-5, 26873-85-8, 117-96-4
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear and Colorless Solution
Growth: No Growth (Clear and Colorless Solution )
Visual Inspection: No Growth
Density: 1.0770 - 1.0800 g/ml
Endotoxin: 0.25 EU/ml
Identification: Pass Test
Osmolality: 260 - 310 mOsm
pH: 6.0 - 9.0
Sterility: Pass Test
Storage Condition: 2- 8 C in dark (Caution!! Always store at 2-8 C to prevent microbial growth)
Shipping Weight: 0.14 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7732-18-5, 26873-85-8, 117-96-4
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear and Colorless Solution
Growth: No Growth (Clear and Colorless Solution )
Visual Inspection: No Growth
Density: 1.0770 - 1.0800 g/ml
Endotoxin: 0.25 EU/ml
Identification: Pass Test
Osmolality: 260 - 310 mOsm
pH: 6.0 - 9.0
Sterility: Pass Test
Storage Condition: 2- 8 C in dark (Caution!! Always store at 2-8 C to prevent microbial growth)
Shipping Weight: 0.14 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.