Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lysozyme, 25 G

  • Mfr # L38100-25.0

  • Zoro # G604972571


product price: $882.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L38100-25.0
Zoro #
G604972571
UPC #
-
Country of Origin
United States

Description

Purified from chicken egg white, 2x crystallized, dialyzed and supplied as a salt free lyophilized powder.Dry powder stable for 3 - 5 years when stored dry at 2°C to 8°C.Stock solution is stable up to 3 days at 4°C and up to 1 year at -20°C.
CAS Number: 12650-88-3
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: 2X Crystallized; dialyzed, lyophilized powder
A 280@ mg/ml: Report
Protein: Report %
U/mg dw (Unit Per mg Dry Weight): 8000
Raw Material Species: Chicken Egg Whites
Country of Origin: Report
Shipping Weight: 0.19 lbs
Shipping Dimensions: 3.00 x 1.63 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.