Zoro Homepage

Lysozyme from Chicken Egg White, 10g

  • Mfr # L38100-10.0

  • Zoro # G703560761


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Shelf Life
18 mo
Product Type
Lysozyme
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L38100-10.0
Zoro #
G703560761
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10 g

Details

Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Item
Lysozyme
Shelf Life
18 mo
Product Type
Lysozyme
Form
Powder
Solubility Type
Water
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Volume
10 g
Storage Temperature - Maximum
8 Degrees C
Storage Temperature
2 to 8 Degrees C
CAS Number
12650-88-3
REMOVE - Previous PI Node
Protease Inhibitors
Storage Temperature - Minimum
2 Degrees C

Description

Lysozyme, CAS Number 12650-88-3, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.