Lysozyme from Chicken Egg White, 1g
Mfr # L38100-1.0
Zoro # G903559985
product price: $81.59
/ea
Free Shipping & Returns
Key Features
Container Material
Glass
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Shelf Life
18 mo
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L38100-1.0
Zoro #
G903559985
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 g
Details
Container Material
Glass
Item
Lysozyme
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Shelf Life
18 mo
Solubility
Water
Product Type
Lysozyme
REMOVE - Previous PI Node
Protease Inhibitors
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Storage Temperature - Minimum
2 Degrees C
Storage Temperature
2 to 8 Degrees C
CAS Number
12650-88-3
Storage Temperature - Maximum
8 Degrees C
Volume
1 g
Solubility Type
Water
Description
Lysozyme, CAS Number 12650-88-3, Chemical Grade Lab, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.