Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Macerozyme R-11, 10g

  • Mfr # M22010-10.0

  • Zoro # G703559734


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Container Size
10 g
Solubility
1mg/mL 0.1 M Sodium Acetate Buffer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22010-10.0
Zoro #
G703559734
UPC #
N
Country of Origin
China

Dimensions

Container Size
10 g

Details

Shelf Life
18 mo
Item
Macerozyme R-11
Storage Temp.
2 Degrees to 8 Degrees C
Container Material
Glass
Solubility
1mg/mL 0.1 M Sodium Acetate Buffer
Form
Powder

Description

Macerozyme R-11, Container Size 10 g, Solubility 1mg/mL 0.1 M Sodium Acetate Buffer, Form Powder, Container Material Glass, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.