Zoro Homepage

Magenta-GAL, 100mg

  • Mfr # B73000-0.1

  • Zoro # G503560596


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Solubility
Ethanol
Container Size
100 mg
CAS Number
93863-88-8
Shelf Life
18 mo
Chemical Formula
C14H15BrCINO6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B73000-0.1
Zoro #
G503560596
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
100 mg

Details

Solubility
Ethanol
CAS Number
93863-88-8
Shelf Life
18 mo
Chemical Formula
C14H15BrCINO6
Form
Powder
Purity
Greater Than 95%
Molecular Weight
408.6
Item
Magenta-GAL
Storage Temp.
-20 Degrees C

Description

Magenta-GAL, CAS Number 93863-88-8, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 408.6, Solubility Ethanol, Storage Temp. -20 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.