Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magenta-GAL, 1g

  • Mfr # B73000-1.0

  • Zoro # G003560850


product price: $615.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Form
Powder
Molecular Weight
408.6
Solubility
Ethanol
Container Size
1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B73000-1.0
Zoro #
G003560850
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
1 g

Details

Item
Magenta-GAL
Purity
Greater Than 95%
Form
Powder
Molecular Weight
408.6
Solubility
Ethanol
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Chemical Formula
C14H15BrCINO6
CAS Number
93863-88-8

Description

Magenta-GAL, CAS Number 93863-88-8, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 408.6, Solubility Ethanol, Storage Temp. -20 Degrees C, Chemical Formula C14H15BrCINO6, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.