Zoro Homepage

Magenta-Gal, 2.5 G

  • Mfr # B73000-2.5

  • Zoro # G504972183


product price: $1,447.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B73000-2.5
Zoro #
G504972183
UPC #
-
Country of Origin
Italy

Description

Chromogenic substrate of Î2-Galactosidase. Produce magenta color.
Common Name: 5-Bromo-6-chloro-3-indolyl-Î2-D-galactopyranoside
CAS Number: 93863-88-8
Molecular Weight: 408.6
Chemical Formula: C14H15BrCINO6
Solubility: Ethanol
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White or almost white (pinkish) powder
1H-NMR: Conforming to the structure
Purity (TLC): 98 %
Solubility: Clear (1.3% in ethanol)
Specific Rotation: Report
Water (KF): 2.0 %
Shipping Weight: 0.0937 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.