Zoro Homepage

Magenta-GlcA Cyclohexylammonium Salt, 10g

  • Mfr # B73050-10.0

  • Zoro # G503560695


product price: $4,948.99
/ea
Free Shipping & Returns

Key Features

Solubility
DMF
CAS Number
144110-43-0
Container Size
10 g
Shelf Life
18 mo
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B73050-10.0
Zoro #
G503560695
UPC #
-
Country of Origin
Italy

Dimensions

Container Size
10 g

Details

Solubility
DMF
CAS Number
144110-43-0
Shelf Life
18 mo
Purity
Greater Than 95%
Chemical Formula
C20H26BrCIN2O7
Storage Temp.
-20 Degrees C
Form
Powder
Item
Magenta-GlcA Cyclohexylammonium Salt
Molecular Weight
521.9

Description

Magenta-GlcA Cyclohexylammonium Salt, CAS Number 144110-43-0, Purity Greater Than 95 Percent, Container Size 10 g, Form Powder, Molecular Weight 521.9, Solubility DMF, Storage Temp. -20 Degrees C, Chemical Formula C20H26BrCIN2O7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.