Zoro Homepage

Magnesium Acetate Tetrahydrate, 10 KG

  • Mfr # M24100-10000.0

  • Zoro # G504972503


product price: $898.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24100-10000.0
Zoro #
G504972503
UPC #
-
Country of Origin
India

Description

CAS Number: 16674-78-5
Molecular Weight: 214.45
Chemical Formula: (CH3COO)2Mg €¢ 4H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Barium (Ba): 0.001 %
Calcium (Ca): 0.01 %
Chloride (Cl): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Manganese: 0.001 %
Potassium (K): 0.005 %
Purity: 98.0 - 102.0 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Sulfate: 0.005 %
Shipping Weight: 25 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.