Zoro Homepage

Magnesium Acetate Tetrahydrate, 500g

  • Mfr # M24100-500.0

  • Zoro # G903560981


product price: $43.49
/ea

Key Features

Molecular Weight
214.45
Storage Temp.
Room Temperature
Chemical Formula
C4H6MgO4, 4H2O
Form
Powder
Container Size
500 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24100-500.0
Zoro #
G903560981
UPC #
N
Country of Origin
India

Dimensions

Container Size
500 g

Details

Molecular Weight
214.45
Storage Temp.
Room Temperature
Chemical Formula
C4H6MgO4, 4H2O
Form
Powder
Solubility
Water
CAS Number
16674-78-5
Shelf Life
18 mo
Item
Magnesium Acetate Tetrahydrate
Purity
Greater Than 95%

Description

Magnesium Acetate Tetrahydrate, CAS Number 16674-78-5, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 214.45, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C4H6MgO4, 4H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.