Magnesium Acetate Tetrahydrate, 5kg
Mfr # M24100-5000.0
Zoro # G103560842
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H6MgO4, 4H2O
CAS Number
16674-78-5
Purity
Greater Than 95%
Shelf Life
18 mo
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M24100-5000.0
Zoro #
G103560842
UPC #
N
Country of Origin
India
Dimensions
Container Size
5 kg
Details
Chemical Formula
C4H6MgO4, 4H2O
CAS Number
16674-78-5
Purity
Greater Than 95%
Item
Magnesium Acetate Tetrahydrate
Shelf Life
18 mo
Solubility
Water
Storage Temp.
Room Temperature
Form
Powder
Molecular Weight
214.45
Description
Magnesium Acetate Tetrahydrate, CAS Number 16674-78-5, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 214.45, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C4H6MgO4, 4H2O, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.