Zoro Homepage

Magnesium Chloride, Anhydrous, 1kg

  • Mfr # M25000-1000.0

  • Zoro # G803560760


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Purity
95 %
Form
Powder
Container Size
1 kg
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25000-1000.0
Zoro #
G803560760
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Storage Temp.
Room Temperature
Item
Magnesium Chloride - Anhydrous
Purity
95 %
Form
Powder
Shelf Life
18 mo
Product Type
Magnesium Chloride - Anhydrous
Solubility Type
Water
Quantity
1
Molecular Weight
95.22
Storage Temperature
Room Temperature
Chemical Formula
MgCl2
CAS Number
7786-30-3
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
1 kg
REMOVE - Previous PI Node
Molecular Biology Reagents
Chemical Grade
Lab

Description

Magnesium Chloride - Anhydrous, CAS Number 7786-30-3, Molecular Weight 95.22, Chemical Formula MgCl2, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.