Zoro Homepage

Magnesium Chloride, Anhydrous, 5 KG

  • Mfr # M25000-5000.0

  • Zoro # G304972567


product price: $494.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M25000-5000.0
Zoro #
G304972567
UPC #
-
Country of Origin
United States

Description

CAS Number: 7786-30-3
Molecular Weight: 95.22
Chemical Formula: MgCl2
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder (May contain gray/black specks)
Assay (Titration): 98.0 - 102.0 %
Bioburden: 100 cfu/g
Endotoxin: 0.04 EU/mg
Heavy Metals: 5 ppm
Moisture (KF): 2.0 %
pH (5% in water): 7.5 - 9.0
Solubility (5% in H20): Freely soluble in H2O
Shipping Weight: 12.72 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.