Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnesium Chloride Hexahydrate, 500g

  • Mfr # M24000-500.0

  • Zoro # G103560200


product price: $52.89
/ea

Key Features

Storage Temp.
Room Temperature
CAS Number
7791-18-6
Form
Powder
Shelf Life
18 mo
Chemical Formula
Cl2Mg;6H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24000-500.0
Zoro #
G103560200
UPC #
-
Country of Origin
India

Dimensions

Container Size
500 g

Details

Storage Temp.
Room Temperature
CAS Number
7791-18-6
Form
Powder
Shelf Life
18 mo
Chemical Formula
Cl2Mg;6H2O
Product Type
Magnesium Chloride - Hexahydrate
Item
Magnesium Chloride - Hexahydrate
Purity
95 %
Solubility
Water
Molecular Weight
203.3
Quantity
1
Solubility Type
Water
Chemical Grade
ACS
Application
Chemistry and Molecular Biology as a Source of Magnesiumions
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Special Information
BSE/TSE Free
Volume
500 g

Description

Magnesium Chloride - Hexahydrate, CAS Number 7791-18-6, Molecular Weight 203.3, Chemical Formula Cl2Mg;6H2O, Chemical Grade ACS, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.