Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnesium Sulfate, 25 KG

  • Mfr # M24300-25000.0

  • Zoro # G004972515


product price: $1,838.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24300-25000.0
Zoro #
G004972515
UPC #
-
Country of Origin
India

Description

CAS Number: 7487-88-9
Molecular Weight: 120.36
Chemical Formula: MgSO4
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Chloride (Cl): 0.014 %
Heavy Metals: 0.001 %
Identification: Pass
Iron: 0.002 %
Loss on Drying: 2 %
Organic Volatile Impurities: Pass test
pH (5% in water): 5.0 - 9.2
Purity (After Ignition): 99.0 - 100.5 %
Residual Solvents: No Class 1, 2, 3 or other residual solvents are present
Selenium: 0.003 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 13.50 x 13.50 x 15.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.