Zoro Homepage

Magnesium Sulfate, Anhydrous, 500g

  • Mfr # M24300-500.0

  • Zoro # G203560452


product price: $73.69
/ea

Key Features

Shelf Life
18 mo
Purity
100.5 %
Form
Powder
Solubility
Water
CAS Number
7487-88-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24300-500.0
Zoro #
G203560452
UPC #
-
Country of Origin
India

Dimensions

Container Size
500 g

Details

Shelf Life
18 mo
Purity
100.5 %
Form
Powder
Solubility
Water
Item
Magnesium Sulfate - Anhydrous
CAS Number
7487-88-9
Molecular Weight
120.36
Storage Temp.
Room Temperature
Chemical Formula
MgSO4
Product Type
Magnesium Sulfate - Anhydrous
Volume
500 g
Quantity
1
Chemical Grade
Lab
Storage Temperature
Room Temperature
Solubility Type
Water
REMOVE - Previous PI Node
Molecular Biology Reagents
Special Information
BSE/TSE Free
Features
Research or Further Manufacturing use Only, not for Food or Drug use

Description

Magnesium Sulfate - Anhydrous, CAS Number 7487-88-9, Molecular Weight 120.36, Chemical Formula MgSO4, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.