Zoro Homepage

Magnesium Sulfate, Anhydrous, 5kg

  • Mfr # M24300-5000.0

  • Zoro # G303560949


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Shelf Life
18 mo
Molecular Weight
120.36
Container Size
5 kg
CAS Number
7487-88-9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24300-5000.0
Zoro #
G303560949
UPC #
-
Country of Origin
India

Dimensions

Container Size
5 kg

Details

Form
Powder
Shelf Life
18 mo
Molecular Weight
120.36
Item
Magnesium Sulfate - Anhydrous
CAS Number
7487-88-9
Storage Temp.
Room Temperature
Product Type
Magnesium Sulfate - Anhydrous
Purity
100.5 %
Chemical Formula
MgSO4
Solubility
Water
Special Information
BSE/TSE Free
REMOVE - Previous PI Node
Molecular Biology Reagents
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Chemical Grade
Lab
Storage Temperature
Room Temperature
Quantity
1
Volume
5 kg

Description

Magnesium Sulfate - Anhydrous, CAS Number 7487-88-9, Molecular Weight 120.36, Chemical Formula MgSO4, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.