Zoro Homepage

Magnesium Sulfate Heptahydrate, 25 KG

  • Mfr # M65240-25000.0

  • Zoro # G804972449


product price: $1,578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65240-25000.0
Zoro #
G804972449
UPC #
-
Country of Origin
India

Description

CAS Number: 10034-99-8
Molecular Weight: 246.5
Chemical Formula: MgSO4 €¢ 7H2O
Solubility: Water (100 mg/ml)
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystals
Assay: 99.0 %
pH (5% Solution): 5.0 - 8.2
Solubility: 72g in 100ml water
Ammonium: 0.002 %
Calcium (Ca): 0.02 %
Chloride: 5 ppm
Heavy Metals (as Pb): 5 ppm
Insoluble Matter: 0.005 %
Iron: 5 ppm
Manganese (Mn): 5 ppm
Nitrate: 0.002 %
Potassium (K): 0.005 %
Sodium (Na): 0.005 %
Strontium: 0.005 %
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 16.00 x 11.50 x 9.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.