Zoro Homepage

Malachite Green, Oxalate Salt, 250 G

  • Mfr # M92200-250.0

  • Zoro # G004972478


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M92200-250.0
Zoro #
G004972478
UPC #
-
Country of Origin
India

Description

CAS Number: 2437-29-8
Molecular Weight: 463.5
Chemical Formula: C23H25N2 €¢ C2HO4 €¢ 0.5C2H2O4
Appearance: Green Crystalline Lustrous Powder
Dye Content: 90 %
Water Content: 10 %
Process Of Manufacture: Organic Synthesis
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 0.375 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.