Malt Extract, 1kg
Mfr # M22500-1000.0
Zoro # G103560149
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Purity
Greater Than 95%
CAS Number
8002-48-0
Container Size
1 kg
Storage Temp.
Room Temperature
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22500-1000.0
Zoro #
G103560149
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Purity
Greater Than 95%
CAS Number
8002-48-0
Storage Temp.
Room Temperature
Form
Powder
Item
Malt Extract
Solubility
Water
Shelf Life
18 mo
Description
Malt Extract, CAS Number 8002-48-0, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.