Zoro Homepage

Malt Extract, 500g

  • Mfr # M22500-500.0

  • Zoro # G403559973


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Form
Solid
Purity
95 %
Container Size
500 g
Product Type
Malt Extract Broth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22500-500.0
Zoro #
G403559973
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Solubility
Water
Form
Solid
Item
Malt Extract Broth
Purity
95 %
Product Type
Malt Extract Broth
CAS Number
8002-48-0
Shelf Life
18 mo
Storage Temp.
Room Temperature
Application
Cultivation of Fungi
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Quantity
1
Solubility Type
Water
Chemical Grade
Lab
Volume
500 g
Features
Its Low Acidity Inhibits the Growth of Most Bacteria, Medium Was Recommended by Thom and Church for the Cultivation of Fungi

Description

Malt Extract Broth, CAS Number 8002-48-0, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.