Zoro Homepage

Malt Extract Agar, 1kg

  • Mfr # M21500-1000.0

  • Zoro # G003560539


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Form
Solid
Product Type
Agar - Malt Extract
Purity
95 %
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21500-1000.0
Zoro #
G003560539
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Solubility
Water
Form
Solid
Product Type
Agar - Malt Extract
Purity
95 %
Item
Agar - Malt Extract
Storage Temp.
Room Temperature
Shelf Life
18 mo
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
Molecular Biology Reagents
Volume
1 kg
Application
The Isolation, Cultivation and Maintenance of Yeasts and Molds
Solubility Type
Water with Heat
Special Information
pH(3.36% Solution @ 25 oC: 4.5 - 4.9
Chemical Grade
Lab
CAS Number
8002-48-0
Chemical Formula
C14H24O9
Features
Malt Extract Agar Is used for the Isolation, Cultivation and Maintenance of Yeasts and Molds

Description

Agar - Malt Extract, CAS Number 8002-48-0, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Special Information pH(3.36 Percent Solution @ 25 oC: 4.5 - 4.9

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.