Zoro Homepage

Malt Extract Agar, 5 KG

  • Mfr # M21500-5000.0

  • Zoro # G904972493


product price: $1,312.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M21500-5000.0
Zoro #
G904972493
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
10 in
Length
10 in

Description

Malt Extract Agar is used for the isolation, cultivation and maintenance of yeasts and molds. Formulation is similar to Malt Extract Broth with the addition of agar and glycerol. This broth medium was recommended by Thom and Church for the cultivation of fungi. Its low acidity inhibits the growth of most bacteria. The high carbohydrate content enhances the rapid growth of fungi and yeasts. Dissolve 33.6 grams in 1 liter of distilled water. Sterilize by autoclaving for 15 minutes. Ingredients:Maltose: 12.75 g/LDextrin: 2.75 g/LGlycerol: 2.35 g/LPeptone: 0.78 g/LAgar: 15.0 g/LFinal pH (25°C): 4.6 ± 0.2
CAS Number: 8002-48-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
DCM Appearance: Homogeneous with soft lumps, free flowing, light beige
PPM Appearance: Trace to moderate haze, off white to pale yellow
pH(3.36% Solution @ 25 oC: 4.5 - 4.9
Microorganism (Aspergillus niger ATCC 16404): Growth
Microorganism (Candida albicans ATCC 10231): Growth
Microorganism (Penicillium Roquefortii ATCC 10110): Growth
Microorganism (Saccharomyces cerevisiae ATCC 9763): Growth
Microorganisms (Microsporum Audouinii ATCC 42558): Growth
Microorganisms (Microsporum Canis ATCC 36299): Growth
Microorganism (Trichophyton Mentagrophytes ATCC 9533): Growth
Shipping Weight: 12.5 lbs
Shipping Dimensions: 10.00 x 7.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.