Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maltose, 20 KG

  • Mfr # M22000-20000.0

  • Zoro # G604972540


product price: $2,249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22000-20000.0
Zoro #
G604972540
UPC #
-
Country of Origin
Japan

Description

CAS Number: 6363-53-7
Molecular Weight: 360.3
Chemical Formula: C12H22O11H2O
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White powder, odorless and no unusual taste
Water: 7 %
Total Ash: 0.05 %
pH: 3.8 - 5.5
Color in solution: 0.150
Turbidity: 0.100 %
Purity: 85 %
Particle Size: 1.70 mm
Total Aerobic Microbial Count: 300 CFU/g
Coliform Organisms: Negative
Process Of Manufacture: Extraction
Bio Source: Plant
Bio Species: Cornstarch, potato starch or sweet potato
Specific Rotation: Report (4% Water)
Shipping Weight: 45.0001 lbs
Shipping Dimensions: 13.50 x 19.00 x 16.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.