
Manganese Chloride 1M Solution, 100 ML
Mfr # M20100-100.0
Zoro # G104972521
product price: $97.55
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20100-100.0
Zoro #
G104972521
UPC #
-
Country of Origin
United States
Description
Manganese Chloride is used for dC and dG tailing of DNA.
Common Name: Manganese Dichloride
CAS Number: 7732-18-5, 7773-01-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, light pink solution
Concentration: 0.99 - 1.01 Molar
DNase: Not Detected
Heavy Metals (as Pb): 5 ppm
Identification: Pass Test
Protease: Not Detected
RNase: Not Detected
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Common Name: Manganese Dichloride
CAS Number: 7732-18-5, 7773-01-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, light pink solution
Concentration: 0.99 - 1.01 Molar
DNase: Not Detected
Heavy Metals (as Pb): 5 ppm
Identification: Pass Test
Protease: Not Detected
RNase: Not Detected
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.