Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manganese Chloride 1M Solution, 50 ML

  • Mfr # M20100-50.0

  • Zoro # G104972569


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20100-50.0
Zoro #
G104972569
UPC #
-
Country of Origin
United States

Description

Manganese Chloride is used for dC and dG tailing of DNA.
Common Name: Manganese Dichloride
CAS Number: 7732-18-5, 7773-01-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, light pink solution
Concentration: 0.99 - 1.01 Molar
DNase: Not Detected
Heavy Metals (as Pb): 5 ppm
Identification: Pass Test
Protease: Not Detected
RNase: Not Detected
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.