Zoro Homepage

Mannitol Salt Agar, 500 G

  • Mfr # M43120-500.0

  • Zoro # G504972510


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M43120-500.0
Zoro #
G504972510
UPC #
-
Country of Origin
United States

Description

Solubility: Water with Heat
DCM Appearance: Homogeneous free flowing, Pinkish beige to beige
PPM Appearance: Peach to pinkish red/ Trace to slight haze
pH (11.1% Solution @ 25 oC): 7.2 - 7.6
Microorganism (Escherichia coli ATCC 8739): Inhibited
Microorganisms (Proteus Mirabilis ATCC 12453): Partial Inhibition
Microorganism (Staphylococcus Aureus ATCC 25923): Good to Excellent
Microorganism (Staphylococcus aureus ATCC 6538): Good to Excellent
Microorganism (Staphylococcus Epidermidis ATCC 12228 ): Good to Excellent
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.