Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meropenem, 1g

  • Mfr # M62500-1.0

  • Zoro # G503560817


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
119478-56-7
Product Type
Meropenem Trihydrate
Molecular Weight
401.46
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62500-1.0
Zoro #
G503560817
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
119478-56-7
Product Type
Meropenem Trihydrate
Molecular Weight
401.46
Item
Meropenem Trihydrate
Shelf Life
18 mo
Chemical Formula
C17H25N3O5S-3H20
Form
Powder
Solubility
5% Monobasic Potassium Phosphate
Purity
99 %
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Special Information
BSE/TSE Free
Application
Determining Antibotic Susceptibility Patterns of Bacteria
Storage Temperature - Minimum
2 Degrees C
Chemical Grade
Lab
Quantity
1
Storage Temperature
2 Degrees to 8 Degrees C
Storage Temperature - Maximum
8 Degrees C
Volume
1 g

Description

Meropenem Trihydrate, CAS Number 119478-56-7, Molecular Weight 401.46, Chemical Formula C17H25N3O5S-3H20, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.