Zoro Homepage

MES, Anhydrous, 100 G

  • Mfr # M22580-100.0

  • Zoro # G804972500


product price: $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22580-100.0
Zoro #
G804972500
UPC #
-
Country of Origin
China

Description

CAS Number: 4432-31-9
Molecular Weight: 195.24
Chemical Formula: C6H13NO4S
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Crystalline Powder
Assay (Titration, dried basis): 99.0 %
Chloride (Cl): 0.01 %
Heavy Metals (as Pb): 0.0015 %
Loss on Drying: 3.0 %
pH (1% Solution in Water)@ 25 oC: 2.5 - 4.0
pKa @ 20C: 6.0 - 6.3
Solubility (10% solution in H2O): Clear
Sulfate: 0.05 %
Absorbance @260nm (1M in water): 0.02
Absorbance @280nm (1M in water): 0.02
Grade: Ultra Pure
Country of Origin: Report
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.