Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MES Free Acid, 50g

  • Mfr # M22040-50.0

  • Zoro # G303560789


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H13NO4S
Chemical Container Size
50 g
Concentration
M22040
CAS Number
4432-31-9
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22040-50.0
Zoro #
G303560789
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
50 g

Details

Chemical Formula
C6H13NO4S
Concentration
M22040
CAS Number
4432-31-9
Item
MES Free Acid
Shelf Life
18 mo
Molecular Weight
195.24

Description

MES Free Acid, Concentration M22040, CAS Number 4432-31-9, Molecular Weight 195.24, Chemical Formula C6H13NO4S, Chemical Container Size 50 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.