Zoro Homepage

MES Free Acid, 5kg

  • Mfr # M22040-5000.0

  • Zoro # G603559865


product price: $4,599.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H13NO4S
Shelf Life
18 mo
Chemical Container Size
5 kg
CAS Number
4432-31-9
Concentration
M22040
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22040-5000.0
Zoro #
G603559865
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 kg

Details

Chemical Formula
C6H13NO4S
Shelf Life
18 mo
CAS Number
4432-31-9
Concentration
M22040
Item
MES Free Acid
Molecular Weight
195.24

Description

MES Free Acid, Concentration M22040, CAS Number 4432-31-9, Molecular Weight 195.24, Chemical Formula C6H13NO4S, Chemical Container Size 5 kg, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.