Zoro Homepage

MES Sodium Salt, 1 KG

  • Mfr # M22050-1000.0

  • Zoro # G604972496


product price: $822.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22050-1000.0
Zoro #
G604972496
UPC #
-
Country of Origin
China

Description

pKa (25°C): 6.15. The working pH range in aqueous solution is 5.5-6.7.
Common Name: [2-(N-Morpholino)ethanesulfonic acid] sodium salt]
CAS Number: 71119-23-8
Molecular Weight: 217.22
Chemical Formula: C6H12NNaO4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Titration, dried basis): 99.0 %
Loss on Drying (110 oC): 3.0 %
pH (1% in H2O): 8.9 - 10.1
pKa @20 oC: 5.9 - 6.3
Solubility (10% solution in H2O): Clear and complete
UV Absorbance 260nm (10% Solution in water ): 0.05
UV Absorbance 280nm (10% Solution in water ): 0.03
Shipping Weight: 2.4101 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.