Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MES Sodium Salt, 100g

  • Mfr # M22050-100.0

  • Zoro # G103559990


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
100 g
Molecular Weight
217.22
CAS Number
71119-23-8
Chemical Formula
C6H12NNaO4S
Concentration
M22050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22050-100.0
Zoro #
G103559990
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
100 g

Details

Molecular Weight
217.22
CAS Number
71119-23-8
Chemical Formula
C6H12NNaO4S
Item
MES Sodium Salt
Concentration
M22050
Shelf Life
18 mo

Description

MES Sodium Salt, Concentration M22050, CAS Number 71119-23-8, Molecular Weight 217.22, Chemical Formula C6H12NNaO4S, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.