Zoro Homepage

Methanol, 4 L

  • Mfr # 400031

  • Zoro # G404972023


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400031
Zoro #
G404972023
UPC #
-
Country of Origin
United States

Description

Colorless liquid, Flammable, Flash pt. 12°C, b.p. 64-65°CWARNING! This product can expose you to Methanol, a chemical which is known to the State of California to cause Developmental harm. For more information go to www.P65Warnings.ca.gov.
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde %
Color, PTCO: 10
Residue After Evaporation: 0.001 %
Solubility in Water: Pass Test
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 12.00 x 4.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.