Zoro Homepage

Methanol (ACS), 4 L

  • Mfr # M22055-4000.0

  • Zoro # G104972446


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22055-4000.0
Zoro #
G104972446
UPC #
-
Country of Origin
United States

Description

Colorless liquidFlammable, Flash Point: 12°CBoiling Point: 64-65°CWARNING! This product can expose you to Methyl alcohol, a chemical which is known to the State of California to cause developmental harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 67-56-1
Molecular Weight: 32.04 g/mol
Chemical Formula: CH4O
Appearance: Clear, colorless, Free of foreign matter
Assay (GC): 99.8 %
Carbonyl Compounds: 0.001 (Each Acetone, Formaldehyde, Acetaldehyde) %
Color, PTCO: 10
Residue After Evaporation: 0.0010 %
Solubility: Pass Test (In Water)
Substances Darkened By Sulfuric Acid: Pass Test
Substances reducing Permanganate( MnO4): Pass Test
Titrable Acid: 0.0003 meq/g
Titrable Base: 0.0002 meq/g
Water: 0.1 %
Shipping Weight: 7.9999 lbs
Shipping Dimensions: 7.00 x 11.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.