Zoro Homepage

Methicillin Sodium Salt, 5g

  • Mfr # M62800-5.0

  • Zoro # G503560374


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Container Size
5 g
Purity
99 %
Solubility
Water
Molecular Weight
402.4
Chemical Formula
C18H34N2O6S HCl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62800-5.0
Zoro #
G503560374
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Purity
99 %
Solubility
Water
Molecular Weight
402.4
Chemical Formula
C18H34N2O6S HCl
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Item
Methicillin Sodium Salt
CAS Number
132-92-3
Shelf Life
18 mo
Product Type
Methicillin Sodium Salt
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 g

Description

Methicillin Sodium Salt, CAS Number 132-92-3, Molecular Weight 402.4, Chemical Formula C18H34N2O6S HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.