Zoro Homepage

Methotrexate, 1g

  • Mfr # M63820-1.0

  • Zoro # G103560392


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 g
Solubility
Alkaline Solutions
Product Type
Methotrexate
Chemical Formula
C20H22N8O5
Molecular Weight
454.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63820-1.0
Zoro #
G103560392
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 g

Details

Item
Methotrexate
Solubility
Alkaline Solutions
Product Type
Methotrexate
Chemical Formula
C20H22N8O5
Molecular Weight
454.4
Purity
99 %
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
CAS Number
59-05-2
Volume
1 g
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Methotrexate, CAS Number 59-05-2, Molecular Weight 454.4, Chemical Formula C20H22N8O5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.