Zoro Homepage

Methotrexate, 500mg

  • Mfr # M63820-0.5

  • Zoro # G703560280


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 mg
Form
Powder
CAS Number
59-05-2
Chemical Formula
C20H22N8O5
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M63820-0.5
Zoro #
G703560280
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 mg

Details

Form
Powder
CAS Number
59-05-2
Chemical Formula
C20H22N8O5
Storage Temp.
2 Degrees to 8 Degrees C
Purity
99 %
Product Type
Methotrexate
Shelf Life
18 mo
Item
Methotrexate
Molecular Weight
454.4
Solubility
Alkaline Solutions
Volume
500 mg
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics

Description

Methotrexate, CAS Number 59-05-2, Molecular Weight 454.4, Chemical Formula C20H22N8O5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.