Zoro Homepage

Methyl-a-D-Mannopyranoside, 25 G

  • Mfr # M20150-25.0

  • Zoro # G504972435


product price: $45.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20150-25.0
Zoro #
G504972435
UPC #
-
Country of Origin
United States

Description

Common Name: Methyl-α-D-Mannopyranoside
CAS Number: 617-04-9
Molecular Weight: 194.18
Chemical Formula: C7H14O6
Solubility: Water (100 mg/ml)
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White powder to almost white powder
Identification: Positive
Melting Point: 187 - 197 oC
Heavy Metals: 20 ppm
Loss on Drying: 1.0 %
Assay: 98.0 %
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.